Zoro Homepage

White PTFE Rectangle Stock 36" L x 0.5" W x 0.250" Thick

  • Mfr # G15-TRB-.25-.5X3

  • Zoro # G8367484


product price: $30.99
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.250"
Plastic Width
0.5"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.25-.5X3
Zoro #
G8367484
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.250"
Plastic Width
0.5"
Plastic Length
36"
Thickness
0.25 in
Length
3 ft
Width
0.5 in
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 36 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Temp. Range
-328 Degrees to 500 Degrees F
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Durometer
Shore D55
Tensile Strength
4,350 psi
Standards
FDA
Material
PTFE
Weight
0.36 lb
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Plastic Density
138.24 lb/cu ft
Temperature Range
-328 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Plastic Thickness Tolerance
+/-0.0250 in
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Grade
Standard
Machinability
Not Rated
Shape
Rectangular
UV Resistant
Yes
Impact Strength Rating
Good
Friction Coefficient
0.08
Impact Strength
3.0 ft-lb/in
Plastic Hardness
55D
Wear Factor
Excellent
Minimum Temperature
-328 Degrees F
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Flexural Modulus
0.04 GPa
Wear Rate
3.40 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Approved
Fabrication
Molded
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Rockwell Hardness
55 Shore D
UV-Resistant
UV-Resistant
Dielectric Strength
80 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5
Light Transmission
9 %

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 0.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.