Zoro Homepage

White PTFE Rectangle Stock 36" L x 0.5" W x 0.625" Thick

  • Mfr # G15-TRB-.625-.5X3

  • Zoro # G8310504


product price: $61.69
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.625"
Plastic Width
0.5"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.625-.5X3
Zoro #
G8310504
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.625"
Plastic Width
0.5"
Plastic Length
36"
Length
3 ft
Thickness
0.625 in
Width
0.5 in
Nominal Size
1/2 in W x 36 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Standards
FDA
Durometer
Shore D55
Material
PTFE
Tensile Strength
4,350 psi
Temp. Range
-328 Degrees to 500 Degrees F
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Plastic Thickness Tolerance
+/-0.0625 in
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium Soft
Weight
0.9 lb
Plastic Density
138.24 lb/cu ft
Minimum Temperature
-328 Degrees F
Grade
Standard
Plastic Hardness
55D
Impact Strength
3.0 ft-lb/in
Machinability
Not Rated
Temperature Range
-328 Degrees to 500 Degrees F
Wear Factor
Excellent
Friction Coefficient
0.08
Maximum Temperature
500 Degrees F
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
UV Resistant
Yes
Shape
Rectangular
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Dielectric Strength
80 kV/mm
FDA Compliance
Not FDA Approved
Flexural Modulus
0.04 GPa
Coefficient of Thermal Expansion
13 x 10^-5
Fabrication
Molded
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Rockwell Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Light Transmission
9 %

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 0.5 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.