Zoro Homepage

White PTFE Rectangle Stock 36" L x 0.5" W x 0.750" Thick

  • Mfr # G15-TRB-.75-.5X3

  • Zoro # G8222925


product price: $70.79
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.750"
Plastic Width
0.5"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.75-.5X3
Zoro #
G8222925
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.750"
Plastic Width
0.5"
Plastic Length
36"
Length
3 ft
Width
0.5 in
Thickness
0.75 in
Nominal Size
1/2 in W x 36 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Tensile Strength
4,350 psi
Durometer
Shore D55
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Standards
FDA
Temp. Range
-328 Degrees to 500 Degrees F
Material
PTFE
Impact Strength
3.0 ft-lb/in
Plastic Hardness
55D
Grade
Standard
Wear Factor
Excellent
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.08
Machinability
Not Rated
Maximum Temperature
500 Degrees F
Friction Rating
Very Slippery
Minimum Temperature
-328 Degrees F
Plastic Density
138.24 lb/cu ft
Plastic Thickness Tolerance
+/-0.0750 in
Water Absorption
0.01 %
Shape
Rectangular
Impact Strength Rating
Good
Plastic Hardness Rating
Medium Soft
Weight
1.08 lb
Temperature Range
-328 Degrees to 500 Degrees F
UV Resistant
Yes
Plastic Clarity
Opaque
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
FDA Compliance
Not FDA Approved
Rockwell Hardness
55 Shore D
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5
Fabrication
Molded
Wear Rate
3.40 x 10^-4 cu mm/N-m
Flexural Modulus
0.04 GPa
Dielectric Strength
80 kV/mm
Light Transmission
9 %

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 0.5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.