Zoro Homepage

White PTFE Rectangle Stock 36" L x 1" W x 0.187" Thick

  • Mfr # G15-TRB-.187-1X3

  • Zoro # G8260725


product price: $48.89
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.187"
Plastic Width
1"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.187-1X3
Zoro #
G8260725
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.187"
Plastic Width
1"
Plastic Length
36"
Length
3 ft
Width
1 in
Thickness
0.187 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
1 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Standards
FDA
Durometer
Shore D55
Tensile Strength
4,350 psi
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Material
PTFE
Temp. Range
-328 Degrees to 500 Degrees F
Temperature Range
-328 Degrees to 500 Degrees F
Friction Coefficient
0.08
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Grade
Standard
Plastic Hardness
55D
Plastic Density
138.24 lb/cu ft
Plastic Thickness Tolerance
+/-0.0187 in
Minimum Temperature
-328 Degrees F
Wear Factor
Excellent
Maximum Temperature
500 Degrees F
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Impact Strength
3.0 ft-lb/in
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Weight
0.54 lb
Shape
Rectangular
Impact Strength Rating
Good
Backing Type
No Backing
Light Transmission
9 %
FDA Compliance
Not FDA Approved
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Wear Rate
3.40 x 10^-4 cu mm/N-m
Static-Resistant
Not Static-Resistant
Fabrication
Molded
Flexural Modulus
0.04 GPa
Rockwell Hardness
55 Shore D
Shore Hardness
55 Shore D
Dielectric Strength
80 kV/mm
Metal Detectable
Not Metal Detectable

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 1 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.