Zoro Homepage

White PTFE Rectangle Stock 36" L x 1" W x 0.625" Thick

  • Mfr # G15-TRB-.625-1X3

  • Zoro # G8135233


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.625"
Plastic Width
1"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.625-1X3
Zoro #
G8135233
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.625"
Plastic Width
1"
Plastic Length
36"
Length
3 ft
Width
1 in
Thickness
0.625 in
Nominal Size
1 in W x 36 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Material
PTFE
Standards
FDA
Durometer
Shore D55
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Temp. Range
-328 Degrees to 500 Degrees F
Tensile Strength
4,350 psi
Plastic Hardness
55D
Minimum Temperature
-328 Degrees F
Plastic Hardness Rating
Medium Soft
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Friction Rating
Very Slippery
Plastic Density
138.24 lb/cu ft
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.08
Shape
Rectangular
Temperature Range
-328 Degrees to 500 Degrees F
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
Tensile Strength Rating
Poor
Grade
Standard
Wear Factor
Excellent
Weight
1.8 lb
UV Resistant
Yes
Plastic Thickness Tolerance
+/-0.0625 in
Machinability
Not Rated
Impact Strength Rating
Good
Impact Strength
3.0 ft-lb/in
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Light Transmission
9 %
Fabrication
Molded
Dielectric Strength
80 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5
UV-Resistant
UV-Resistant
Flexural Modulus
0.04 GPa
FDA Compliance
Not FDA Approved
Wear Rate
3.40 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 1 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.