Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 36" L x 1.5" W x 0.125" Thick

  • Mfr # G15-TRB-.125-1.5X3

  • Zoro # G8334006


product price: $37.19
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.125"
Plastic Width
1.5"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.125-1.5X3
Zoro #
G8334006
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.125"
Plastic Width
1.5"
Plastic Length
36"
Length
3 ft
Thickness
0.125 in
Width
1.5 in
Nominal Size
1 1/2 in W x 36 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Durometer
Shore D55
Temp. Range
-328 Degrees to 500 Degrees F
Tensile Strength
4,350 psi
Material
PTFE
Standards
FDA
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Minimum Temperature
-328 Degrees F
Plastic Hardness
55D
Shape
Rectangular
Temperature Range
-328 Degrees to 500 Degrees F
Grade
Standard
UV Resistant
Yes
Plastic Thickness Tolerance
+/-0.0125 in
Plastic Density
138.24 lb/cu ft
Maximum Temperature
500 Degrees F
Machinability
Not Rated
Plastic Clarity
Opaque
Weight
0.54 lb
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Wear Factor
Excellent
Friction Coefficient
0.08
Water Absorption
0.01 %
Impact Strength
3.0 ft-lb/in
Backing Type
No Backing
Rockwell Hardness
55 Shore D
Fabrication
Molded
Coefficient of Thermal Expansion
13 x 10^-5
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Approved
Metal Detectable
Not Metal Detectable
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %
UV-Resistant
UV-Resistant
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.