Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Rectangle Stock 36" L x 1.5" W x 0.250" Thick

  • Mfr # G15-TRB-.25-1.5X3

  • Zoro # G7891143


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.250"
Plastic Width
1.5"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.25-1.5X3
Zoro #
G7891143
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.250"
Plastic Width
1.5"
Plastic Length
36"
Length
3 ft
Width
1.5 in
Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
1 1/2 in W x 36 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Standards
FDA
Material
PTFE
Tensile Strength
4,350 psi
Durometer
Shore D55
Temp. Range
-328 Degrees to 500 Degrees F
Water Absorption Rating
Excellent
Machinability
Not Rated
Maximum Temperature
500 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Weight
1.08 lb
Temperature Range
-328 Degrees to 500 Degrees F
Shape
Rectangular
Minimum Temperature
-328 Degrees F
Friction Coefficient
0.08
Plastic Clarity
Opaque
Plastic Hardness
55D
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Plastic Thickness Tolerance
+/-0.0250 in
Friction Rating
Very Slippery
Plastic Density
138.24 lb/cu ft
Impact Strength
3.0 ft-lb/in
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Wear Factor
Excellent
Water Absorption
0.01 %
Backing Type
No Backing
Fabrication
Molded
FDA Compliance
Not FDA Approved
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Shore Hardness
55 Shore D
Flexural Modulus
0.04 GPa
Dielectric Strength
80 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
55 Shore D
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.