Zoro Homepage

White PTFE Rectangle Stock 36" L x 1.5" W x 0.625" Thick

  • Mfr # G15-TRB-.625-1.5X3

  • Zoro # G7887345


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.625"
Plastic Width
1.5"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.625-1.5X3
Zoro #
G7887345
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.625"
Plastic Width
1.5"
Plastic Length
36"
Width
1.5 in
Thickness
0.625 in
Length
3 ft
Nominal Size
1 1/2 in W x 36 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Durometer
Shore D55
Tensile Strength
4,350 psi
Material
PTFE
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Standards
FDA
Temp. Range
-328 Degrees to 500 Degrees F
Plastic Clarity
Opaque
Weight
2.7 lb
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Plastic Density
138.24 lb/cu ft
UV Resistant
Yes
Grade
Standard
Machinability
Not Rated
Minimum Temperature
-328 Degrees F
Friction Coefficient
0.08
Plastic Thickness Tolerance
+/-0.0625 in
Wear Factor
Excellent
Impact Strength
3.0 ft-lb/in
Plastic Hardness
55D
Water Absorption Rating
Excellent
Shape
Rectangular
Temperature Range
-328 Degrees to 500 Degrees F
Impact Strength Rating
Good
Friction Rating
Very Slippery
Maximum Temperature
500 Degrees F
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %
Dielectric Strength
80 kV/mm
Fabrication
Molded
FDA Compliance
Not FDA Approved
Coefficient of Thermal Expansion
13 x 10^-5
Shore Hardness
55 Shore D
Rockwell Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.