Zoro Homepage

White PTFE Rod Stock 1 ft. L, 1-5/8" Dia.

  • Mfr # G15-TRFE-1.625-1

  • Zoro # G8075505


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Min. Temp. (F)
-328 Degrees F
Max. Temp. (F)
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRFE-1.625-1
Zoro #
G8075505
UPC #
-
Country of Origin
Italy

Dimensions

Length
1 ft.
Diameter
1-5/8"
Diameter Tolerance
+/-0.105 in
Length Tolerance
+/-0.250 in
Plastic Diameter
1 5/8 in
Nominal Size
1 5/8 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Diameter Tolerance
+/-0.105 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Min. Temp. (F)
-328 Degrees F
Max. Temp. (F)
500 Degrees F
Standards
FDA
Type
Finished Ends
Impact Strength (Lbs.)
3
Weight
0.634 lb
Water Absorption Rating
Excellent
Wear Factor
Excellent
Maximum Temperature
500 Degrees F
Water Absorption
0.01 %
Impact Strength
3 ft-lb/in
Machinability
Not Rated
Tensile Strength
4,350 psi
Corrosion and Chemical Resistance
Excellent
Shape
Rod
Plastic Hardness
55D
Tensile Strength Rating
Poor
UV Resistant
Yes
Plastic Clarity
Opaque
Impact Strength Rating
Good
Grade
Standard
Friction Coefficient
0.08
Plastic Hardness Rating
Medium Soft
Temperature Range
-328 Degrees to 500 Degrees F
Plastic Density
138.24 lb/cu ft
Friction Rating
Very Slippery
Minimum Temperature
-328 Degrees F
Dielectric Strength
80 kV/mm
FDA Compliance
Not FDA Approved
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
Flexural Modulus
0.04 GPa
Fabrication
Molded
Rockwell Hardness
50 HRR
Wear Rate
3.40 x 10^-4 cu mm/N-m

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 5/8 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.