Zoro Homepage

White PTFE Rod Stock 1 ft. L, 5/8" Dia.

  • Mfr # G15-TRFE-.625-1

  • Zoro # G8181345


product price: $12.69
/ea

Key Features

Material
PTFE
Color
White
Length
1 ft.
Diameter
5/8"
Tensile Strength (PSI)
4350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRFE-.625-1
Zoro #
G8181345
UPC #
-
Country of Origin
Italy

Dimensions

Length
1 ft.
Diameter
5/8"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+/-0.033 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
5/8 in
Nominal Size
5/8 in dia x 1 ft L
Plastic Diameter Tolerance
+/-0.033 in
Plastic Length
12 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Type
Saw Cut Ends
Impact Strength (Lbs.)
3
Min. Temp. (F)
-328 Degrees F
Standards
FDA
Max. Temp. (F)
500 Degrees F
Plastic Density
138.24 lb/cu ft
Grade
Standard
Friction Coefficient
0.08
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Wear Factor
Excellent
UV Resistant
Yes
Machinability
Not Rated
Friction Rating
Very Slippery
Maximum Temperature
500 Degrees F
Minimum Temperature
-328 Degrees F
Plastic Hardness
55D
Tensile Strength
4,350 psi
Plastic Hardness Rating
Medium Soft
Shape
Rod
Impact Strength Rating
Good
Impact Strength
3 ft-lb/in
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Weight
0.094 lb
Temperature Range
-328 Degrees to 500 Degrees F
UV-Resistant
UV-Resistant
Rockwell Hardness
50 HRR
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Light Transmission
9 %
FDA Compliance
Not FDA Approved
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm
Metal Detectable
Not Metal Detectable
Fabrication
Molded

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 12 in, Plastic Diameter 5/8 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.