White PTFE Sheet Stock 10 ft. L x 12" W x 0.125" Thick

  • Mfr # G15-125F-12X10

  • Zoro # G8298254


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-125F-12X10
Zoro #
G8298254
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
10 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.125"
Width
12"
Length
10 ft.
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 10 ft L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.012 in
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Operating Temp. Range
-400 Degrees to 500 Degrees F
Standards
AMS 3652, FDA, MIL-P-22241
Material Color Family
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material
PTFE
Machinability
Not Rated
UV Resistant
Yes
Plastic Density
138.24 lb/cu ft
Plastic Hardness
55D
Elongation
200 %
Weight
1.379 lb
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-0.012 in
Maximum Temperature
550 Degrees F
Plastic Hardness Rating
Medium Soft
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Minimum Temperature
-350 Degrees F
Friction Rating
Very Slippery
Backing Type
No Backing
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Poor
Shape
Rectangle
Grade
Standard
Temperature Range
-350 Degrees to 550 Degrees F
Friction Coefficient
0.08
Metal Detectable
Not Metal Detectable
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Rockwell Hardness
50 HRR
FDA Compliance
Not FDA Compliant
Product Form
Roll
Fabrication
Molded
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Light Transmission
9 %
Wear Rate
3.40 x 10^-4 cu mm/N-m
Flexural Modulus
0.04 GPa
Product Type
Plastic Roll

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.