White PTFE Sheet Stock 10 ft. L x 24" W x 0.125" Thick

  • Mfr # G15-125F-24X10

  • Zoro # G8286686


product price: $1,536.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-125F-24X10
Zoro #
G8286686
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
10 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.125"
Length
10 ft.
Width
24"
Nominal Size
24 in W x 10 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Color Family
White
Thickness Tolerance
+/-0.012 in
Standards
AMS 3652, FDA, MIL-P-22241
Material Type
Standard Grade
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Plastic Grouping
Sheet Stock
Material
PTFE
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Good
Weight
2.758 lb
Friction Rating
Very Slippery
Wear Factor
Excellent
UV Resistant
Yes
Minimum Temperature
-350 Degrees F
Plastic Thickness Tolerance
+/-0.012 in
Friction Coefficient
0.08
Backing Type
No Backing
Water Absorption
0.01 %
Elongation
200 %
Grade
Standard
Plastic Hardness
55D
Water Absorption Rating
Excellent
Plastic Density
138.24 lb/cu ft
Temperature Range
-350 Degrees to 550 Degrees F
Plastic Hardness Rating
Medium Soft
Tensile Strength Rating
Poor
Machinability
Not Rated
Shape
Rectangle
Maximum Temperature
550 Degrees F
Plastic Clarity
Opaque
Fabrication
Molded
Shore Hardness
55 Shore D
Product Type
Plastic Roll
Flexural Modulus
0.04 GPa
Dielectric Strength
80 kV/mm
Static-Resistant
Not Static-Resistant
Product Form
Roll
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
50 HRR
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.