Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 24" L x 12" W x 0.625" Thick

  • Mfr # G15-.625F-12X24

  • Zoro # G7958553


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.625"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.625F-12X24
Zoro #
G7958553
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.625"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.625"
Length
24"
Width
12"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Tensile Strength
1,500 psi
Standards
AMS 3652, FDA, MIL-P-22241
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Impact Strength
3 ft-lb/in
Material Type
Standard Grade
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Thickness Tolerance
+/-0.063 in
Material
PTFE
Water Absorption
0.01 %
Plastic Density
13.24 lb/cu ft
Backing Type
No Backing
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Maximum Temperature
550 Degrees F
Temperature Range
-350 Degrees to 550 Degrees F
Plastic Thickness Tolerance
+/-0.063 in
Impact Strength Rating
Good
Plastic Hardness
55D
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Friction Coefficient
0.08
Tensile Strength Rating
Poor
Shape
Rectangle
Minimum Temperature
-350 Degrees F
Machinability
Not Rated
Grade
Standard
Weight
1.379 lb
Plastic Hardness Rating
Medium Soft
Wear Factor
Excellent
Dielectric Strength
80 kV/mm
Elongation
200 %
Light Transmission
9 %
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Fabrication
Molded
Rockwell Hardness
50 HRR
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Flexural Modulus
0.04 GPa
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Product Type
Plastic Sheet

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.