White PTFE Sheet Stock 24" L x 12" W x 0.750" Thick

  • Mfr # G15-.75F-12X24

  • Zoro # G8024037


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.75F-12X24
Zoro #
G8024037
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.750"
Width
12"
Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Impact Strength
3 ft-lb/in
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Thickness Tolerance
+/-0.075 in
Tensile Strength
1,500 psi
Material Type
Standard Grade
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, FDA, MIL-P-22241
Material
PTFE
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Machinability
Not Rated
Plastic Thickness Tolerance
+/-0.075 in
Temperature Range
-350 Degrees to 550 Degrees F
Impact Strength Rating
Good
Plastic Density
13.24 lb/cu ft
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Friction Coefficient
0.08
Shape
Rectangle
Water Absorption
0.01 %
Maximum Temperature
550 Degrees F
Backing Type
No Backing
Weight
1.655 lb
Minimum Temperature
-350 Degrees F
Plastic Hardness
55D
Grade
Standard
Wear Factor
Excellent
UV Resistant
Yes
Wear Rate
3.40 x 10^-4 cu mm/N-m
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Elongation
200 %
Metal Detectable
Not Metal Detectable
Fabrication
Molded
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Flexural Modulus
0.04 GPa
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRR
Light Transmission
9 %
Product Form
Sheet

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.