Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 24" L x 24" W x 0.750" Thick

  • Mfr # G15-.75F-24X24

  • Zoro # G8263771


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.75F-24X24
Zoro #
G8263771
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
24"
Length
24"
Thickness
0.750"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Grouping
Sheet Stock
Material Color Family
White
Material Type
Standard Grade
Impact Strength
3 ft-lb/in
Thickness Tolerance
+/-0.075 in
Tensile Strength
1,500 psi
Standards
AMS 3652, FDA, MIL-P-22241
Material
PTFE
Plastic Hardness
55D
Friction Coefficient
0.08
Backing Type
No Backing
Shape
Square
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Weight
3.31 lb
Plastic Density
13.24 lb/cu ft
UV Resistant
Yes
Grade
Standard
Tensile Strength Rating
Poor
Temperature Range
-350 Degrees to 550 Degrees F
Friction Rating
Very Slippery
Maximum Temperature
550 Degrees F
Plastic Thickness Tolerance
+/-0.075 in
Plastic Hardness Rating
Medium Soft
Machinability
Not Rated
Minimum Temperature
-350 Degrees F
Water Absorption
0.01 %
Wear Factor
Excellent
Scratch-Resistant
Not Scratch-Resistant
Elongation
200 %
Coefficient of Thermal Expansion
13 x 10^-5
Flexural Modulus
0.04 GPa
Dielectric Strength
80 kV/mm
Fabrication
Molded
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Light Transmission
9 %
UV-Resistant
UV-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRR

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.