Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 25 ft. L x 24" W x 0.090" Thick

  • Mfr # G15-90F-24X25

  • Zoro # G7832167


product price: $2,816.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.090"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-90F-24X25
Zoro #
G7832167
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.090"
Plastic Width
24"
Plastic Length
25 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.090"
Width
24"
Length
25 ft.
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 25 ft L

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Impact Strength
3 ft-lb/in
Standards
AMS 3652, FDA, MIL-P-22241
Material Type
Standard Grade
Material Color Family
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Thickness Tolerance
+/-0.009 in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Grouping
Sheet Stock
Tensile Strength
1,500 psi
Material
PTFE
Tensile Strength Rating
Poor
Grade
Standard
Elongation
200 %
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium Soft
Impact Strength Rating
Good
UV Resistant
Yes
Plastic Density
138.24 lb/cu ft
Minimum Temperature
-350 Degrees F
Wear Factor
Excellent
Shape
Rectangle
Water Absorption Rating
Excellent
Weight
4.965 lb
Friction Coefficient
0.08
Backing Type
No Backing
Corrosion and Chemical Resistance
Excellent
Temperature Range
-350 Degrees to 550 Degrees F
Plastic Hardness
55D
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+/-0.009 in
Water Absorption
0.01 %
Maximum Temperature
550 Degrees F
Machinability
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Product Type
Plastic Roll
Fabrication
Molded
Flexural Modulus
0.04 GPa
Coefficient of Thermal Expansion
13 x 10^-5
Static-Resistant
Not Static-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %
Dielectric Strength
80 kV/mm
Rockwell Hardness
50 HRR
FDA Compliance
Not FDA Compliant
Product Form
Roll

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 0.09 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.