White PTFE Sheet Stock 25 ft. L x 24" W x 0.125" Thick

  • Mfr # G15-125F-24X25

  • Zoro # G7990455


product price: $3,797.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-125F-24X25
Zoro #
G7990455
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
25 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
24"
Length
25 ft.
Thickness
0.125"
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 25 ft L

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Thickness Tolerance
+/-0.012 in
Plastic Grouping
Sheet Stock
Material Color Family
White
Impact Strength
3 ft-lb/in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-400 Degrees to 500 Degrees F
Standards
AMS 3652, FDA, MIL-P-22241
Tensile Strength
1,500 psi
Material Type
Standard Grade
Material
PTFE
Weight
6.896 lb
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+/-0.012 in
Maximum Temperature
550 Degrees F
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Shape
Rectangle
Elongation
200 %
Temperature Range
-350 Degrees to 550 Degrees F
Impact Strength Rating
Good
Plastic Hardness Rating
Medium Soft
Grade
Standard
Water Absorption Rating
Excellent
Friction Coefficient
0.08
Minimum Temperature
-350 Degrees F
Wear Factor
Excellent
Plastic Hardness
55D
Backing Type
No Backing
Plastic Density
138.24 lb/cu ft
UV Resistant
Yes
Flexural Modulus
0.04 GPa
Dielectric Strength
80 kV/mm
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Molded
UV-Resistant
UV-Resistant
Product Type
Plastic Roll
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRR
Product Form
Roll

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.