Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 25 ft. L x 6" W x 0.090" Thick

  • Mfr # G15-90F-6X25

  • Zoro # G8111582


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.090"
Plastic Width
6"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-90F-6X25
Zoro #
G8111582
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.090"
Plastic Width
6"
Plastic Length
25 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
25 ft.
Width
6"
Thickness
0.090"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 25 ft L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Material Color Family
White
Tensile Strength
1,500 psi
Operating Temp. Range
-400 Degrees to 500 Degrees F
Impact Strength
3 ft-lb/in
Material Type
Standard Grade
Thickness Tolerance
+/-0.009 in
Standards
AMS 3652, FDA, MIL-P-22241
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material
PTFE
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Machinability
Not Rated
Weight
1.241 lb
Minimum Temperature
-350 Degrees F
Friction Coefficient
0.08
Plastic Density
138.24 lb/cu ft
Elongation
200 %
Backing Type
No Backing
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-0.009 in
Impact Strength Rating
Good
Temperature Range
-350 Degrees to 550 Degrees F
Plastic Hardness Rating
Medium Soft
Plastic Hardness
55D
Maximum Temperature
550 Degrees F
Water Absorption
0.01 %
Wear Factor
Excellent
Friction Rating
Very Slippery
Shape
Rectangle
Grade
Standard
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Fabrication
Molded
Dielectric Strength
80 kV/mm
Flexural Modulus
0.04 GPa
UV-Resistant
UV-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Light Transmission
9 %
Shore Hardness
55 Shore D
Product Type
Plastic Roll
Rockwell Hardness
50 HRR
Coefficient of Thermal Expansion
13 x 10^-5
Static-Resistant
Not Static-Resistant
Product Form
Roll

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 6 in, Plastic Thickness 0.09 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.