Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 48" L x 24" W x 0.750" Thick

  • Mfr # G15-.75F-24X48

  • Zoro # G8180164


product price: $2,086.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.75F-24X48
Zoro #
G8180164
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
48"
Thickness
0.750"
Width
24"
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Type
Standard Grade
Tensile Strength
1,500 psi
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Impact Strength
3 ft-lb/in
Standards
AMS 3652, FDA, MIL-P-22241
Material Color Family
White
Thickness Tolerance
+/-0.075 in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Grouping
Sheet Stock
Material
PTFE
Minimum Temperature
-350 Degrees F
Plastic Density
13.24 lb/cu ft
Plastic Hardness
55D
Plastic Thickness Tolerance
+/-0.075 in
Shape
Rectangle
Water Absorption Rating
Excellent
Machinability
Not Rated
Grade
Standard
Water Absorption
0.01 %
Weight
6.62 lb
Temperature Range
-350 Degrees to 550 Degrees F
Backing Type
No Backing
Wear Factor
Excellent
Maximum Temperature
550 Degrees F
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.08
Tensile Strength Rating
Poor
Impact Strength Rating
Good
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Light Transmission
9 %
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Fabrication
Molded
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Rockwell Hardness
50 HRR
Product Form
Sheet
Wear Rate
3.40 x 10^-4 cu mm/N-m
Elongation
200 %
Dielectric Strength
80 kV/mm

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.