Zoro Homepage

White PTFE Sheet Stock 48" L x 48" W x 0.187" Thick

  • Mfr # G15-.187F-48X48

  • Zoro # G8080737


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.187"
Plastic Width
48"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.187F-48X48
Zoro #
G8080737
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.187"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
48"
Thickness
0.187"
Length
48"
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Tensile Strength
1,500 psi
Operating Temp. Range
-400 Degrees to 500 Degrees F
Thickness Tolerance
+/-0.019 in
Standards
AMS 3652, FDA, MIL-P-22241
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Plastic Grouping
Sheet Stock
Material Color Family
White
Impact Strength
3 ft-lb/in
Material Type
Standard Grade
Material
PTFE
Plastic Clarity
Opaque
Plastic Density
13.24 lb/cu ft
Temperature Range
-350 Degrees to 550 Degrees F
Shape
Square
Plastic Hardness Rating
Medium Soft
Minimum Temperature
-350 Degrees F
Impact Strength Rating
Good
Plastic Thickness Tolerance
+/-0.019 in
Maximum Temperature
550 Degrees F
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Water Absorption
0.01 %
Wear Factor
Excellent
Machinability
Not Rated
Plastic Hardness
55D
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Friction Coefficient
0.08
Water Absorption Rating
Excellent
Weight
3.301 lb
Grade
Standard
Backing Type
No Backing
Product Form
Sheet
Elongation
200 %
Metal Detectable
Not Metal Detectable
Light Transmission
9 %
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
FDA Compliance
Not FDA Compliant
Flexural Modulus
0.04 GPa
Rockwell Hardness
50 HRR
UV-Resistant
UV-Resistant
Fabrication
Molded
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.