White PTFE Sheet Stock 50 ft. L x 24" W x 0.125" Thick

  • Mfr # G15-125F-24X50

  • Zoro # G7999905


product price: $8,037.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
50 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-125F-24X50
Zoro #
G7999905
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
50 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.125"
Length
50 ft.
Width
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
24 in W x 50 ft L

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Tensile Strength
1,500 psi
Standards
AMS 3652, FDA, MIL-P-22241
Operating Temp. Range
-400 Degrees to 500 Degrees F
Impact Strength
3 ft-lb/in
Material Type
Standard Grade
Material Color Family
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-0.012 in
Material
PTFE
Tensile Strength Rating
Poor
Grade
Standard
Impact Strength Rating
Good
Water Absorption Rating
Excellent
UV Resistant
Yes
Wear Factor
Excellent
Friction Coefficient
0.08
Plastic Density
138.24 lb/cu ft
Water Absorption
0.01 %
Elongation
200 %
Plastic Thickness Tolerance
+/-0.012 in
Minimum Temperature
-350 Degrees F
Temperature Range
-350 Degrees to 550 Degrees F
Maximum Temperature
550 Degrees F
Friction Rating
Very Slippery
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Weight
13.792 lb
Backing Type
No Backing
Plastic Clarity
Opaque
Plastic Hardness
55D
Shape
Rectangle
Plastic Hardness Rating
Medium Soft
Wear Rate
3.40 x 10^-4 cu mm/N-m
Fabrication
Molded
Product Form
Roll
Light Transmission
9 %
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Shore Hardness
55 Shore D
FDA Compliance
Not FDA Compliant
Dielectric Strength
80 kV/mm
Product Type
Plastic Roll
Flexural Modulus
0.04 GPa
Rockwell Hardness
50 HRR
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.