Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 60" L x 12" W x 0.125" Thick

  • Mfr # G15-125F-12X5

  • Zoro # G8403132


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-125F-12X5
Zoro #
G8403132
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
60"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.125"
Width
12"
Length
60"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 60 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Tensile Strength
1,500 psi
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Type
Standard Grade
Thickness Tolerance
+/-0.012 in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, FDA, MIL-P-22241
Impact Strength
3 ft-lb/in
Plastic Grouping
Sheet Stock
Material
PTFE
Backing Type
No Backing
UV Resistant
Yes
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Maximum Temperature
550 Degrees F
Plastic Thickness Tolerance
+/-0.012 in
Plastic Hardness
55D
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.08
Plastic Density
13.24 lb/cu ft
Temperature Range
-350 Degrees to 550 Degrees F
Minimum Temperature
-350 Degrees F
Impact Strength Rating
Good
Wear Factor
Excellent
Machinability
Not Rated
Water Absorption
0.01 %
Weight
0.69 lb
Plastic Hardness Rating
Medium Soft
Shape
Rectangle
Grade
Standard
Friction Rating
Very Slippery
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Light Transmission
9 %
Wear Rate
3.40 x 10^-4 cu mm/N-m
Dielectric Strength
80 kV/mm
Fabrication
Molded
Elongation
200 %
Rockwell Hardness
50 HRR
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
0.04 GPa
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.