Zoro Homepage

White PTFE Sheet Stock 60" L x 6" W x 0.090" Thick

  • Mfr # G15-90F-6X5

  • Zoro # G8257356


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.090"
Plastic Width
6"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-90F-6X5
Zoro #
G8257356
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.090"
Plastic Width
6"
Plastic Length
60"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.090"
Width
6"
Length
60"
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 60 in L

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Thickness Tolerance
+/-0.009 in
Plastic Grouping
Sheet Stock
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
White
Standards
AMS 3652, FDA, MIL-P-22241
Material Type
Standard Grade
Operating Temp. Range
-400 Degrees to 500 Degrees F
Tensile Strength
1,500 psi
Impact Strength
3 ft-lb/in
Material
PTFE
Plastic Hardness Rating
Medium Soft
Minimum Temperature
-350 Degrees F
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Weight
0.248 lb
Backing Type
No Backing
Plastic Density
138.24 lb/cu ft
UV Resistant
Yes
Shape
Rectangle
Water Absorption
0.01 %
Plastic Hardness
55D
Machinability
Not Rated
Elongation
200 %
Tensile Strength Rating
Poor
Temperature Range
-350 Degrees to 550 Degrees F
Maximum Temperature
550 Degrees F
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.009 in
Wear Factor
Excellent
Friction Rating
Very Slippery
Grade
Standard
Friction Coefficient
0.08
Impact Strength Rating
Good
Rockwell Hardness
50 HRR
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Fabrication
Molded
Light Transmission
9 %
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D
Wear Rate
3.40 x 10^-4 cu mm/N-m
Static-Resistant
Not Static-Resistant
Product Type
Plastic Roll
Flexural Modulus
0.04 GPa
Product Form
Roll
Coefficient of Thermal Expansion
13 x 10^-5
UV-Resistant
UV-Resistant

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 6 in, Plastic Thickness 0.09 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.