Shop ZORO SELECT

White Rectangle Stock 12 in L x 4 in W x 0.125 in Thick

  • Mfr # BULK-PS-PTFE-158
  • Zoro # G202658419

product price: 
$
25.69
/ea

Key Features

Plastic Thickness
0.125 in
Plastic Width
4 in
Plastic Length
12 in
Color
White
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PTFE-158
Zoro #
G202658419
UPC #
193005043728
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.125 in
Plastic Width
4 in
Plastic Length
12 in
Nominal Size
4 in W x 12 in L
Length
1 ft
Thickness
0.125 in
Width
4 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Bar
Color
White
UV Resistant
Yes
Wear Factor
Excellent
Plastic Hardness Rating
Medium Soft
Temperature Range
-290 Degrees to 500 Degrees F
Shape
Rectangular
Plastic Hardness
55D
Maximum Temperature
500 Degrees F
Standards
FDA, UL 94 V-0
Plastic Density
0.078 lb/cu in
Corrosion and Chemical Resistance
Excellent
Grade
Standard
Friction Coefficient
0.07
Impact Strength
3.5 ft-lb/in
Material
PTFE
Friction Rating
Very Slippery
Machinability
100 %
Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.007/-0.003 in
Minimum Temperature
-290 Degrees F
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Durometer
Shore D55
Temp. Range
-290 Degrees to 500 Degrees F
Backing Type
No Backing
Rockwell Hardness
35 HRM
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Weight
0.5 lb
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
FDA Compliant
Dielectric Strength
28.5 kV/mm
Wear Rate
Not Rated
Flexural Modulus
400 MPa
UV-Resistant
UV-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.