Zoro Homepage

White UHMW-PE Rod Stock 1 ft. L, 3-3/4" Dia.

  • Mfr # 1UXB5

  • Zoro # G3463031


product price: $52.29
/ea

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Type
Virgin Food Contact Grade
Min. Temp. (F)
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UXB5
Zoro #
G3463031
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
3-3/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.375/-0.000 in
Plastic Length
12 in
Nominal Size
3 3/4 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
3 3/4 in
Plastic Diameter Tolerance
+0.375/-0.000 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Type
Virgin Food Contact Grade
Min. Temp. (F)
-22 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
3-A Dairy, FDA, USDA
Tensile Strength
5,800 psi
Wear Factor
Excellent
UV Resistant
No
Minimum Temperature
-22 Degrees F
Temperature Range
-22 Degrees to 180 Degrees F
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Grade
Standard
Friction Coefficient
0.12
Tensile Strength Rating
Good
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Impact Strength
No Break
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Plastic Hardness
66D
Shape
Rod
Metal Detectable
Not Metal Detectable
Shore Hardness
66 Shore D
Fabrication
Extruded
Weight
4.5 lb
Static-Resistant
Not Static-Resistant

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Diameter 3 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.