Shop ZORO SELECT

White UHMW Plastic Sheet 2 ft. L, 4" W

  • Mfr # BULK-PS-UHMW-731
  • Zoro # G7864060

product price: 
$
61.15
/ea

Key Features

Material
UHMW
Color
White
Length
2 ft.
Width
4"
Length Tolerance
(-1" - +1")
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-731
Zoro #
G7864060
UPC #
193005911638
Country of Origin
China

Dimensions

Length
2 ft.
Width
4"
Length Tolerance
(-1" - +1")
Plastic Length
24"
Plastic Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Plastic Width
24"

Details

Item
Plastic Sheet
Material
UHMW
Color
White
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.002" - +0")
Plastic Material
UHMW Polyethylene
Plastic Color
White
Grade
Standard
Water Absorption
0.0001
Backing Type
Acrylic Adhesive
Shape
Sheet
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Plastic Hardness
70D
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.