White UHMW Polyethylene Plastic Bar 24" L

  • Mfr # BULK-PS-UHMW-840
  • Zoro # G7850855
product price: 
$
28.39
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-840
Zoro #
G7850855
UPC #
193005902087
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Wall Thickness Tolerance
(-0.069" - +0")
Plastic Clarity
Opaque
Backing Type
Plain
Impact Strength Rating
Excellent
Shape
Bar
Water Absorption Rating
Excellent
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Grade
Standard
Friction Rating
Very Slippery
Water Absorption
0.0001
Tensile Strength Rating
Poor
Tensile Strength
4,400 psi
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Weight
2.04 lb
UV-Resistant
Not UV-Resistant
Minimum Temperature
-70 Degrees F
FDA Compliance
FDA Compliant
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Rockwell Hardness
90 HRR
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D
Impact Strength
16.0 ft-lb/in
Scratch-Resistant
Not Scratch-Resistant
Machinability
100%
Plastic Thickness Tolerance
+0.031/-0.1 in
Maximum Temperature
180 Degrees F

Dimensions

Length
24"
Width
2"
Length Tolerance
(-1" - +1")
Wall Thickness
1-1/4"
Width Tolerance
(-0.01" - +0.01")
Plastic Thickness
1.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews