Shop ZORO SELECT

White UHMW Polyethylene Plastic Bar 24" L

  • Mfr # BULK-PS-UHMW-765
  • Zoro # G7865040

product price: 
$
21.15
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
2-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-765
Zoro #
G7865040
UPC #
193005890445
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Wall Thickness Tolerance
(-0" - +0.004")
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Plastic Hardness
70D
Impact Strength Rating
Excellent
Water Absorption
0.0001
Friction Coefficient
0.15
Plastic Clarity
Opaque
Shape
Bar
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Grade
Standard
Backing Type
Plain
Machinability
100%
Maximum Temperature
180 Degrees F
Static-Resistant
Not Static-Resistant
Minimum Temperature
-70 Degrees F
FDA Compliance
FDA Compliant
Impact Strength
16.0 ft-lb/in
Metal Detectable
Not Metal Detectable
Tensile Strength
4,400 psi
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRR
Flexural Modulus
400 MPa
Shore Hardness
70 Shore D
Weight
1.02 lb
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Plastic Thickness Tolerance
+0.017/-0.013 in

Dimensions

Length
24"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Wall Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Width
2.5 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.