Shop ZORO SELECT

White UHMW Polyethylene Plastic Bar 24" L

  • Mfr # BULK-PS-UHMW-855
  • Zoro # G7849525

product price: 
$
83.69
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-855
Zoro #
G7849525
UPC #
193005902384
Country of Origin
China

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Wall Thickness
1-1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Wall Thickness Tolerance
(-0.069" - +0")
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Shape
Bar
Backing Type
Plain
Water Absorption
0.0001
Plastic Hardness
70D
Grade
Standard
Friction Rating
Very Slippery

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.