White UHMW Polyethylene Plastic Bar 48" L, 2" W

  • Mfr # BULK-PS-UHMW-672
  • Zoro # G7846490
product price: 
$
22.19
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-672
Zoro #
G7846490
UPC #
193005902513
Country of Origin
China

Dimensions

Length
48"
Width
2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/4"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Shape
Bar
Water Absorption
0.0001
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Thickness Tolerance
(-0.002" - +0")
Plastic Clarity
Opaque
Grade
Standard
Backing Type
Acrylic Adhesive
Friction Rating
Very Slippery
Plastic Hardness
70D
Water Absorption Rating
Excellent

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews