Black UHMW Polyethylene Plastic Bar 48" L, 1/2" W

  • Mfr # BULK-PS-UHMWB-345
  • Zoro # G7772141
product price: 
$
10.99
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-345
Zoro #
G7772141
UPC #
193005895136
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Shape
Bar
Grade
Standard
Thickness Tolerance
(-0" - +0.004")
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Hardness
70D
Water Absorption
0.0001
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Backing Type
Plain
Friction Coefficient
0.15
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
FDA Compliance
FDA Compliant
Maximum Temperature
180 Degrees F
Impact Strength
16.0 ft-lb/in
Weight
0.41 lb
Metal Detectable
Not Metal Detectable
Machinability
100%
Tensile Strength
4,400 psi
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Plastic Thickness Tolerance
+0.017/-0.013 in
UV-Resistant
Not UV-Resistant
Minimum Temperature
-70 Degrees F
Dielectric Strength
45 kV/mm
Rockwell Hardness
90 HRR
Wear Rate
Not Rated

Dimensions

Length
48"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.05" - +0.05")
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Thickness
0.5 in
Plastic Width
0.5 in
Plastic Length Tolerance
+/-1.000 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews