Shop ZORO SELECT

White UHMW Polyethylene Plastic Bar 48" L, 3/4" W

  • Mfr # BULK-PS-UHMW-135
  • Zoro # G7844975

product price: 
$
11.99
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
3/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-135
Zoro #
G7844975
UPC #
193005890124
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Shape
Bar
Thickness Tolerance
(-0" - +0.003")
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Water Absorption
0.0001
Plastic Hardness
70D
Friction Rating
Very Slippery
Backing Type
Plain
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Grade
Standard
UV-Resistant
Not UV-Resistant
Machinability
100%
Impact Strength
16.0 ft-lb/in
Metal Detectable
Not Metal Detectable
Plastic Thickness Tolerance
+0.012/-0.009 in
Weight
0.46 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
90 HRR
Tensile Strength
4,400 psi
Maximum Temperature
180 Degrees F
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Minimum Temperature
-70 Degrees F
FDA Compliance
FDA Compliant
Shore Hardness
70 Shore D
Wear Rate
Not Rated
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/8"
Plastic Width
0.75 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.375 in
Plastic Width Tolerance
+/-0.250 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 0.75 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.