Shop ZORO SELECT

White Polypropylene Plastic Bar 48" L, 1" W

  • Mfr # BULK-PS-PP-91
  • Zoro # G7853089

product price: 
$
4.95
/ea

Key Features

Material
Polypropylene
Color
White
Length
48"
Width
1"
Tensile Strength (PSI)
4,200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PP-91
Zoro #
G7853089
UPC #
193005042981
Country of Origin
China
Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Min. Temp. (F)
0 Degrees F
Standards
FDA, UL 94 HB
Plastic Clarity
Semi-Clear
Grade
Standard
Shape
Bar
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Friction Rating
Slippery
Plastic Density
0.033 lbs / cu. in.
Water Absorption
0.0001
Backing Type
Plain
Thickness Tolerance
(-0.004" - +0.001")
Friction Coefficient
0.5
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Weight
0.1 lb
Static-Resistant
Not Static-Resistant
Dielectric Strength
40 kV/mm
Rockwell Hardness
85 HRM
FDA Compliance
FDA Compliant
Shore Hardness
75 Shore D
Metal Detectable
Not Metal Detectable
Flexural Modulus
1,030 MPa
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Impact Strength
1.2 ft-lb/in
Minimum Temperature
0 Degrees F
Machinability
100%
Maximum Temperature
180 Degrees F
Tensile Strength
4,200 psi
Scratch-Resistant
Not Scratch-Resistant
Plastic Thickness Tolerance
+0.003/-0.006 in

Dimensions

Length
48"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.01" - +0.01")
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.0625 in
Plastic Length
4 ft

Description

Polypropylene Bar, Polypropylene, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.