Shop ZORO SELECT

White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-UHMW-364
  • Zoro # G7860463

product price: 
$
14.45
/ea
Additional $10.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8 in
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-364
Zoro #
G7860463
UPC #
193005889296
Country of Origin
China

Dimensions

Plastic Thickness
1/8 in
Plastic Width
8"
Plastic Length
12"
Width
8"
Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/8"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Thickness Tolerance
(-0.003" - +0")
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Backing Type
Plain
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Grade
Standard
Plastic Clarity
Opaque
Plastic Hardness
70D
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Shape
Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.