White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMW-427
  • Zoro # G7864289
product price: 
$
97.79
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1.25 in
Plastic Width
16"
Plastic Length
16"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-427
Zoro #
G7864289
UPC #
193005911928
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.069" - +0")
Material
UHMW-PE
Friction Rating
Very Slippery
Grade
Standard
Impact Strength Rating
Excellent
Plastic Hardness
70D
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Water Absorption
0.0001
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Shape
Sheet
Rockwell Hardness
50 HRM
Scratch-Resistant
Not Scratch-Resistant
Machinability
100%
Shore Hardness
70 Shore D
Product Form
Sheet
Flexural Modulus
400 MPa
Minimum Temperature
-70 Degrees F
Metal Detectable
Not Metal Detectable
Weight
10.88 lb
Elongation
200%
Maximum Temperature
180 Degrees F
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Plastic Thickness Tolerance
+0.031/-0.1 in
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Product Type
Plastic Sheet

Dimensions

Plastic Thickness
1.25 in
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Width
16"
Length Tolerance
(-1" - +1")
Thickness
Item no.
Length
16"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.