Shop ZORO SELECT

Black UHMW Polyethylene Plastic Sheet 24" L x 12" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMWB-120
  • Zoro # G7773033

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1.25 in
Plastic Width
12"
Plastic Length
24"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-120
Zoro #
G7773033
UPC #
193005906696
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Material
UHMW-PE
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.069" - +0")
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Plastic Clarity
Opaque
Plastic Hardness
70D
Water Absorption
0.0001
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Grade
Standard
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Friction Coefficient
0.15
Shape
Sheet
Elongation
200%
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Plastic Thickness Tolerance
+0.031/-0.1 in
Machinability
100%
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Maximum Temperature
180 Degrees F
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Shore Hardness
70 Shore D
Weight
12.24 lb
Wear Rate
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Minimum Temperature
-70 Degrees F
Rockwell Hardness
50 HRM

Dimensions

Plastic Thickness
1.25 in
Plastic Width
12"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
12"
Length
24"
Thickness
Item no.
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.