Shop ZORO SELECT

White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 3" Thick

  • Mfr # BULK-PS-UHMW-389
  • Zoro # G7865339

product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3 in
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-389
Zoro #
G7865339
UPC #
193005912475
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.047" - +0.031")
Tensile Strength
4,400 psi
Material
UHMW-PE
Standards
FDA, UL 94 HB
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Plastic Hardness
70D
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Grade
Standard
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.
Water Absorption Rating
Excellent
Water Absorption
0.0001
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
19.58 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Maximum Temperature
180 Degrees F
Machinability
100%
Rockwell Hardness
50 HRM
Plastic Thickness Tolerance
+0.106/-0.122 in
Metal Detectable
Not Metal Detectable
Minimum Temperature
-70 Degrees F
Product Form
Sheet
Product Type
Plastic Sheet
Elongation
200%
Dielectric Strength
45 kV/mm
Flexural Modulus
400 MPa
Plastic Sheets
24 in

Dimensions

Plastic Thickness
3 in
Plastic Width
8"
Plastic Length
24"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Thickness
3"
Length
24"
Length Tolerance
(-1" - +1")
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 3 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.