Shop ZORO SELECT

White UHMW Polyethylene Plastic Sheet 32" L x 16" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMW-442
  • Zoro # G7860585

product price: 
$
255.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1 1/2 in
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-442
Zoro #
G7860585
UPC #
193005912109
Country of Origin
China

Dimensions

Plastic Thickness
1 1/2 in
Plastic Width
16"
Plastic Length
32"
Thickness
1-1/2"
Length
32"
Width
16"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.134")
Material
UHMW-PE
Backing Type
Plain
Plastic Hardness
70D
Shape
Sheet
Friction Rating
Very Slippery
Water Absorption
0.0001
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Grade
Standard
Tensile Strength Rating
Poor

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.