White UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMW-456
  • Zoro # G7856351
product price: 
$
379.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1.5 in
Plastic Width
16"
Plastic Length
48"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-456
Zoro #
G7856351
UPC #
193005912116
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.134")
Backing Type
Plain
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Tensile Strength Rating
Poor
Shape
Sheet
Impact Strength Rating
Excellent
Plastic Hardness
70D
Water Absorption
0.0001
Friction Rating
Very Slippery
Grade
Standard
Friction Coefficient
0.15
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Water Absorption Rating
Excellent
Flexural Modulus
400 MPa
Machinability
100%
Minimum Temperature
-70 Degrees F
Wear Rate
Not Rated
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRM
Product Form
Sheet
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
180 Degrees F
Weight
39.17 lb
Elongation
200%
Static-Resistant
Not Static-Resistant
Plastic Thickness Tolerance
+0.172/-0.038 in
Dielectric Strength
45 kV/mm

Dimensions

Plastic Thickness
1.5 in
Plastic Width
16"
Plastic Length
48"
Width
16"
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/2"
Length Tolerance
(-1" - +1")
Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 16 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.