White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMW-400
  • Zoro # G7859772
product price: 
$
184.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1.5 in
Plastic Width
8"
Plastic Length
48"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-400
Zoro #
G7859772
UPC #
193005912086
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Material
UHMW-PE
Thickness Tolerance
(-0" - +0.134")
Plastic Clarity
Opaque
Plastic Hardness
70D
Water Absorption
0.0001
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Shape
Sheet
Impact Strength Rating
Excellent
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Plastic Thickness Tolerance
+0.172/-0.038 in
Dielectric Strength
45 kV/mm
Static-Resistant
Not Static-Resistant
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Rockwell Hardness
50 HRM
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Minimum Temperature
-70 Degrees F
Weight
19.58 lb
Elongation
200%
Shore Hardness
70 Shore D
Machinability
100%
Product Form
Sheet
Metal Detectable
Not Metal Detectable

Dimensions

Plastic Thickness
1.5 in
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Width
8"
Length Tolerance
(-1" - +1")
Length
48"
Thickness
1-1/2"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 8 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.