White UHMW Polyethylene Polyethylene Half-Round 10 ft L
- Mfr # PUHMWPROFILE-EPP-606
- Zoro # G316555925
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Material
UHMW Polyethylene
Color
White
Bottom Opening Width
3 in
Wall Thickness
0.187 in
Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PUHMWPROFILE-EPP-606
- Zoro #
- G316555925
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bottom Opening Width
- 3 in
- Wall Thickness
- 0.187 in
- Length
- 10 ft
Details
- Material
- UHMW Polyethylene
- Color
- White
- Item
- Polyethylene Half-Round
- Friction Coefficient
- 0.09
- Shore Hardness
- 62 Shore D
- Water Absorption
- 0.01 %
- Rockwell Hardness
- 65 HRM
- Standards
- 21 CFR 177.1520/UL94HB
- Tensile Strength
- 4,350 psi
- Shape
- Half-Round
Description
Polyethylene Half-Round, UHMW Polyethylene, Length 10 ft, Inside Diameter Not Applicable, Outside Diameter Not Applicable, Bottom Opening Width 3 in, White, Tensile Strength 4,350 psi, Friction Coefficient 0.09, Water Absorption 0.01 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.