Zoro Homepage

White UHMW Polyethylene Rectangle Stock 24" L x 1-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-UHMW-184

  • Zoro # G7282836


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-184
Zoro #
G7282836
UPC #
193005328764
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
24"
Thickness
0.25 in
Width
1.5 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Temp. Range
-200 Degrees to 190 Degrees F
Durometer
Shore D70
Resistant To
Wear, Impact, Friction
Material
UHMW-PE
Machinability
100 %
Impact Strength
16.0 ft-lb/in
Minimum Temperature
-70 Degrees F
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Grade
Standard
Maximum Temperature
180 Degrees F
Shape
Rectangular
Temperature Range
-70 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.006/-0.008 in
Plastic Hardness
70D
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
UV Resistant
No
Friction Coefficient
0.15
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Dielectric Strength
45 kV/mm
Flexural Modulus
400 MPa
FDA Compliance
FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
0.4 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Shore Hardness
70 Shore D
Rockwell Hardness
90 HRR
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.