White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 2-1/4" Thick
Mfr # BULK-PS-UHMW-959
Zoro # G9935904
product price: $2,631.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Plastic Material
UHMW Polyethylene
Plastic Thickness
2-1/4"
Plastic Width
48"
Plastic Length
96"
Plastic Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-UHMW-959
Zoro #
G9935904
UPC #
-
Country of Origin
China
Dimensions
Plastic Thickness
2-1/4"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
2.250"
Length
96"
Width
48"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-0.250 in
Description
Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 2.25 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.