Shop ZORO SELECT

White UHMW Roll Stock 10 ft. L x 18" W x 0.003" Thick

  • Mfr # 461III-R-1810
  • Zoro # G9522740

product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
3 mil
Plastic Width
18"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
461III-R-1810
Zoro #
G9522740
UPC #
-
Country of Origin
Korea, Republic of
Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material
UHMW Polyethylene
Standards
3-A Dairy, FDA, USDA
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Finish
Smooth
Type
Virgin Food Contact Grade
Backing Type
Rubber Adhesive
Elongation
350 %
Tensile Strength
5,000 psi
Water Absorption Rating
Excellent
Machinability
100 %
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
58.058 lb/cu ft
Water Absorption
0 %
Maximum Adhesive Temperature
180 Degrees F
Tensile Strength Rating
Good
Friction Coefficient
0.15
Impact Strength
0.8 ft-lb/in
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+/-0.005 in
Plastic Hardness
68D
Impact Strength Rating
Poor
Shape
Rectangle
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Grade
Standard
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Weight
0.077 lb
UV Resistant
No
Coefficient of Thermal Expansion
11 x 10^-5
Dielectric Strength
3,000 V/mil
Product Type
Plastic Film
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1550
Shore Hardness
68 Shore D
Flexural Modulus
80,000 psi
Light Transmission
18 %
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Roll
UV-Resistant
Not UV-Resistant
Fabrication
Skived

Dimensions

Plastic Thickness
3 mil
Plastic Width
18"
Plastic Length
10 ft.
Width
18 in
Thickness
0.003 in
Length
10 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
10 in W x 18 ft L
Plastic Width Tolerance
+/-0.250 in

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 ft, Plastic Width 10 in, Plastic Thickness 3 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.