White UHMW Roll Stock 10 ft. L x 24" W x 0.031" Thick

  • Mfr # 461XXXI-R-2410

  • Zoro # G9523109


product price: $2,574.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-R-2410
Zoro #
G9523109
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
10 ft.
Length
10 ft
Width
24 in
Thickness
0.031 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
10 in W x 24 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Finish
Smooth
Type
Virgin Food Contact Grade
Backing Type
Rubber Adhesive
Material
Ultra High Molecular Weight (UHMW)
Tensile Strength (PSI)
5,000 psi
Standards
3-A Dairy, FDA, USDA
Application
Chute Liners, Shelf Liners
Elongation
350 %
Tensile Strength
5,000 psi
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Plastic Hardness
68D
Impact Strength
0.8 ft-lb/in
UV Resistant
No
Impact Strength Rating
Poor
Machinability
100 %
Friction Rating
Very Slippery
Plastic Density
58.058 lb/cu ft
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Water Absorption Rating
Excellent
Minimum Adhesive Temperature
-20 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Plastic Clarity
Opaque
Grade
Standard
Water Absorption
0 %
Weight
1.054 lb
Corrosion and Chemical Resistance
Good
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Shape
Rectangle
Maximum Adhesive Temperature
180 Degrees F
Flexural Modulus
80,000 psi
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
68 Shore D
Product Type
Plastic Roll
Light Transmission
18 %
Dielectric Strength
3,000 V/mil
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 10 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.