Zoro Homepage

White UHMW Roll Stock 12" L x 24" W x 0.010" Thick

  • Mfr # 461X-R-2401

  • Zoro # G9520981


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-R-2401
Zoro #
G9520981
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
12"
Thickness
0.01 in
Width
24 in
Length
1 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Finish
Smooth
Standards
3-A Dairy, FDA, USDA
Backing Type
Rubber Adhesive
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Material
Ultra High Molecular Weight (UHMW)
Application
Chute Liners, Shelf Liners
Elongation
350 %
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Minimum Adhesive Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Density
58.058 lb/cu ft
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Machinability
100 %
Tensile Strength Rating
Good
Shape
Rectangle
Plastic Thickness Tolerance
+/-0.005 in
Maximum Adhesive Temperature
180 Degrees F
Plastic Hardness
68D
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.15
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Wear Factor
Excellent
Grade
Standard
Water Absorption
0 %
UV Resistant
No
Weight
0.408 lb
Dielectric Strength
3,000 V/mil
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1550
Flexural Modulus
80,000 psi
Light Transmission
18 %
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Product Form
Roll
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.