White UHMW Roll Stock 15 ft. L x 12" W x 0.031" Thick

  • Mfr # 461XXXI-R-1215

  • Zoro # G9523635


product price: $1,930.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
12"
Plastic Length
15 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-R-1215
Zoro #
G9523635
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
12"
Plastic Length
15 ft.
Thickness
0.031 in
Length
15 ft
Width
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 15 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Finish
Smooth
Material
Ultra High Molecular Weight (UHMW)
Tensile Strength (PSI)
5,000 psi
Application
Chute Liners, Shelf Liners
Backing Type
Rubber Adhesive
Type
Virgin Food Contact Grade
Elongation
350 %
Tensile Strength
5,000 psi
Minimum Adhesive Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.15
Machinability
100 %
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Weight
0.791 lb
UV Resistant
No
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Maximum Adhesive Temperature
180 Degrees F
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-0.005 in
Plastic Density
58.058 lb/cu ft
Water Absorption
0 %
Plastic Hardness
68D
Wear Factor
Excellent
Grade
Standard
Shape
Rectangle
Impact Strength
0.8 ft-lb/in
Plastic Clarity
Opaque
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1550
Metal Detectable
Not Metal Detectable
Light Transmission
18 %
Product Type
Plastic Roll
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Flexural Modulus
80,000 psi
Static-Resistant
Not Static-Resistant
Product Form
Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 15 ft, Plastic Width 12 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.