Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Roll Stock 24" L x 24" W x 0.031" Thick

  • Mfr # 461XXXI-A-2402

  • Zoro # G9531140


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XXXI-A-2402
Zoro #
G9531140
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
24"
Plastic Length
24"
Length
2 ft
Width
24 in
Thickness
0.031 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,000 psi
Standards
3-A Dairy, FDA, USDA
Application
Chute Liners, Shelf Liners
Material
Ultra High Molecular Weight (UHMW)
Backing Type
Acrylic Adhesive
Finish
Smooth
Elongation
350 %
Tensile Strength
5,000 psi
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Good
Weight
2.53 lb
Grade
Standard
Plastic Clarity
Opaque
Minimum Adhesive Temperature
-20 Degrees F
Water Absorption
0 %
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Impact Strength
0.8 ft-lb/in
Shape
Square
Maximum Adhesive Temperature
180 Degrees F
Friction Coefficient
0.15
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-0.005 in
Maximum Temperature
180 Degrees F
UV Resistant
No
Machinability
100 %
Plastic Density
58.058 lb/cu ft
Impact Strength Rating
Poor
Plastic Hardness
68D
Coefficient of Thermal Expansion
11 x 10^-5
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550
Flexural Modulus
80,000 psi
Product Form
Roll
Shore Hardness
68 Shore D
Product Type
Plastic Roll
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil
Light Transmission
18 %
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.