Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Sheet Stock 12" L x 12" W x 0.500" Thick

  • Mfr # PS-UHMW-ET-15

  • Zoro # G2672607


product price: $36.15
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ET-15
Zoro #
G2672607
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.500"
Length
12"
Width
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
275 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Material Type
High Operating Temperature
Material Color Family
White
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Tensile Strength
6,800 psi
Operating Temp. Range
-22 Degrees to 275 Degrees F
Standards
Not Rated
Elongation
285 %
Backing Type
No Backing
Material
UHMW
Water Absorption Rating
Excellent
Impact Strength
No Break
Friction Coefficient
0.12
Plastic Hardness Rating
Medium
Maximum Temperature
275 Degrees F
Water Absorption
0.01 %
Tensile Strength Rating
Good
Grade
Enhanced Temperature
Temperature Range
-22 Degrees to 275 Degrees F
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Minimum Temperature
-22 Degrees F
Plastic Thickness Tolerance
+/-10%
Shape
Square
Impact Strength Rating
Excellent
Wear Factor
Excellent
UV Resistant
No
Plastic Clarity
Opaque
Machinability
100 %
Plastic Hardness
68D
Plastic Density
0.033 lb/cu in
Shore Hardness
68 Shore D
Weight
3.95 lb
FDA Compliance
Not FDA Compliant
Dielectric Strength
91 kV/mm
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Rockwell Hardness
65 HRM
Flexural Modulus
430 MPa
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.