Zoro Homepage

Wide Crown Staple, 1 in W, PK22400

  • Mfr # 400517

  • Zoro # G8336834


product price: $311.99
/pk 22400, $0.01/ea
Free Shipping & Returns

Key Features

Crown Width
1 in
Leg Length
5/8 in
Finish
Copperized
Material
Copper
Staple Format
Stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400517
Zoro #
G8336834
UPC #
-
Country of Origin
Sweden

Dimensions

Crown Width
1 in
Leg Length
5/8 in

Details

Item
Wide Crown Staple
Finish
Copperized
Material
Copper
Staple Format
Stick
Compatible with Stapler Brand
Kihlberg
Point Style
Chisel
Crown Style
Wide Crown
Sticks/Coils per Package
448 Sticks
Compatible with Stapler Model
JK35-590, JK35T590
Staples per Stick/Coil
50
Number of Sticks
448

Description

Wide Crown Staple, Staple Format Stick, Crown Style Wide Crown, Crown Width 1 in, Leg Length 5/8 in, Staples per Stick/Coil 50, Compatible with Stapler Brand Kihlberg, Sticks/Coils per Package 448 Sticks, Compatible with Stapler Model JK35-590, JK35T590, Finish Copperized, Material Copper, Point Style Chisel, Package Quantity 22400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.